Motion
PL2H
Keyless Bushing - AS Series, 2.5000 in ID, 95 mm OD
MI ITEM #00234649
MFR #PL2H
Price$161.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 2.5000 in ID, 95 mm OD
MI ITEM #00234649
MFR #PL2H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$161.62/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    2.5000 in
  • Hub Contact Pressure
    18340 psi
  • Maximum Transmitted Thrust
    21120 lb
  • Outside Diameter  
    95 mm
  • Overall Length
    32 mm
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    188.23 N/mm^2
  • Weight
    1.60 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    30 ft-lbs
  • Maximum Transmitted Torque
    2228 ft-lbs
  • Number Of Locking Screws
    12
  • Series
    AS
  • Transmissible Axial Force
    21120 lbs
  • UPC_NO
    097039571274

Overview

Mfr description
PL2-1/2 AS POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text