Motion
48973
Straight Locking Assembly - B400 Series, 3.737 in ID, 3.7370 in OD
Mi Item #00234650
MFR #48973
Price$169.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Locking Assembly - B400 Series, 3.737 in ID, 3.7370 in OD
Mi Item #00234650
MFR #48973

Mfr description
T402209 B400 2-9/16" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.45/each

Specifications

Dimensions

  • Bolt Size
    M8 x 22
  • Bore Diameter
    3.737 in
  • Hub Contact Pressure
    24512 psi
  • Maximum Transmitted Thrust
    27191 lbf
  • Outside Diameter  
    3.7370 in
  • Overall Length
    32 mm
  • Screw Size
    M8 x 22
  • Weight
    1.5 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    26 lb-ft
  • Maximum Transmitted Torque
    2903 ft-lbs
  • Number Of Locking Screws
    16
  • Product Types
    Straight Locking Assemblies (Internal)
  • Series
    B400
  • Torque Rating (in-lb)
    2903 lb·ft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)