Motion
PL 2-5/8
Keyless Bushing - AS Series, 2.6250 in ID, 4.3310 in OD, 3.6880 in LTB
MI ITEM #00234658
MFR #PL 2-5/8
List Price$331.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 2.6250 in ID, 4.3310 in OD, 3.6880 in LTB
MI ITEM #00234658
MFR #PL 2-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$331.86/each for your price

Overview

Mfr description
PL2-5/8 AS POWER-LOCK

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Length Through Bore
  • Maximum Transmitted Torque
    3400 ft-lbs
  • Maximum Transmitted Thrust
    31020 lb
  • Number Of Locking Screws
    11
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    220.22 N/mm^2
  • Hub Contact Pressure
    19340 psi
  • Overall Length
    1.4670 in
  • Series
    AS
  • Weight
    2.70 lbs
  • UPC_NO
    097039730749
  • Bore Diameter
    2.6250 in
  • Bolt Size
    M10x25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text