Motion
47258
Keyless Bushings - 2.6875 in ID, 4.3307 in OD, 1.1020 in LTB
Mi Item #00234660
MFR #47258
Price$166.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 2.6875 in ID, 4.3307 in OD, 1.1020 in LTB
Mi Item #00234660
MFR #47258

Mfr description
B402211 B400 2-11/16" KEYLESS LOCKING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$166.86/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 25
  • Bore Diameter
    2.6875 in
  • Bore Size
    2.6875 in
  • Hub Contact Pressure
    24532
  • Length Through Bore  
    1.1020 in
  • Maximum Transmitted Thrust
    37844 lbs
  • Outside Diameter  
    4.3307 in
  • Overall Length
    38 mm
  • Screw Size
    M10 x 25
  • Weight
    2.800 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    51 ft lb
  • Manufacturer Catalog Number
    B402211
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    4238 ft lb
  • Number Of Locking Screws
    14
  • Transmissible Axial Force
    37844 lbf
  • UPC_NO
    662345043892
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)