Motion
PL 2-11/16

TSUBAKI (UST)
PL 2-11/16

Keyless Bushing - AS Series, 2.6875 in ID, 4.3310 in OD, 3.9380 in LTB
Mi Item #00234664
MFR #PL 2-11/16
Price$290.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL 2-11/16

Keyless Bushing - AS Series, 2.6875 in ID, 4.3310 in OD, 3.9380 in LTB
Mi Item #00234664
MFR #PL 2-11/16

Mfr description
PL2-11/16 AS POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.40/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    2.6875 in
  • Hub Contact Pressure
    19340 psi
  • Length Through Bore  
    3.9380 in
  • Maximum Transmitted Thrust
    31020 lb
  • Outside Diameter  
    4.3310 in
  • Overall Length
    1.4670 in
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    215.12 N/mm^2
  • Weight
    2.70 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    60 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    3480 ft-lbs
  • Number Of Locking Screws
    11
  • Series
    AS
  • Transmissible Axial Force
    31020 lbs
  • UPC_NO
    097039730756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)