Motion
48974
Keyless Bushings - B400 Series, 2.7500 in ID, 4.3370 in OD, 1.5940 in LTB
Mi Item #00234666
MFR #48974
Price$132.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 2.7500 in ID, 4.3370 in OD, 1.5940 in LTB
Mi Item #00234666
MFR #48974

Mfr description
T402212 B400 2-3/4" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.72/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 25
  • Bore Diameter
    2.7500 in
  • Bore Size
    2.7500 in
  • Hub Contact Pressure
    24496 psi
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    37844 lbs
  • Outside Diameter  
    4.3370 in
  • Overall Length
    38 mm
  • Screw Size
    M10 x 25
  • Weight
    2.700 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    51 ft lb
  • Manufacturer Catalog Number
    T402212
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    4336 ft lb
  • Number Of Locking Screws
    14
  • Series
    B400
  • Transmissible Axial Force
    37844 lbs
  • UPC_NO
    662345063456
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)