Motion
PL2L
Keyless Bushing - AS Series, 2.7500 in ID, 4.3370 in OD
Mi Item #00234671
MFR #PL2L
Price$341.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 2.7500 in ID, 4.3370 in OD
Mi Item #00234671
MFR #PL2L

Mfr description
PL2-3/4 AS POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$341.79/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    2.7500 in
  • Hub Contact Pressure
    19340 psi
  • Maximum Transmitted Thrust
    31020 lb
  • Outside Diameter  
    4.3370 in
  • Overall Length
    1.4670 in
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    209.81 N/mm^2
  • Weight
    2.70 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    60.000 ft-lbs
  • Maximum Transmitted Torque
    3537 ft-lbs
  • Number Of Locking Screws
    11
  • Series
    AS
  • Transmissible Axial Force
    31020 lbs
  • UPC_NO
    097039571281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)