Motion
48975
Keyless Bushings - B400 Series, 2.8750 in ID, 4.5280 in OD, 1.5940 in LTB
Mi Item #00234673
MFR #48975
Price$141.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 2.8750 in ID, 4.5280 in OD, 1.5940 in LTB
Mi Item #00234673
MFR #48975

Mfr description
T402214 B400 2-7/8" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.22/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 25
  • Bore Diameter
    2.8750 in
  • Bore Size
    2.8750 in
  • Hub Contact Pressure
    23465 psi
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    37844 lbs
  • Outside Diameter  
    4.5280 in
  • Overall Length
    1.1020 in
  • Screw Size
    M10 x 25
  • Weight
    2.900 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    51 ft lb
  • Manufacturer Catalog Number
    T402214
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    4533 ft lb
  • Number Of Locking Screws
    14
  • Series
    B400
  • Transmissible Axial Force
    37844 lbs
  • UPC_NO
    662345059633
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)