Motion
PL2P
Keyless Bushing - AS Series, 2.8750 in ID, 4.5280 in OD, 4.1250 in LTB
Mi Item #00234678
MFR #PL2P
Price$321.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 2.8750 in ID, 4.5280 in OD, 4.1250 in LTB
Mi Item #00234678
MFR #PL2P

Mfr description
PL2-7/8 AS POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.47/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    2.8750 in
  • Hub Contact Pressure
    18490 psi
  • Length Through Bore  
    4.1250 in
  • Maximum Transmitted Thrust
    31020 lb
  • Outside Diameter  
    4.5280 in
  • Overall Length
    1.4960 in
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    200.98 N/mm^2
  • Weight
    2.90 lbs

Details

  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    3732 ft-lbs
  • Number Of Locking Screws
    11
  • Series
    AS
  • Transmissible Axial Force
    31020 lbs
  • UPC_NO
    097039571298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)