Motion
PL2R
Keyless Bushing - AS Series, 2.9375 in ID, 4.5280 in OD
Mi Item #00234685
MFR #PL2R
Price$310.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 2.9375 in ID, 4.5280 in OD
Mi Item #00234685
MFR #PL2R

Mfr description
PL2-15/16 AS POWER-LOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$310.79/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    2.9375 in
  • Hub Contact Pressure
    18490 psi
  • Maximum Transmitted Thrust
    31020 lb
  • Outside Diameter  
    4.5280 in
  • Overall Length
    1.4960 in
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    197.05 N/mm^2
  • Weight
    2.80 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    60 ft-lbs
  • Maximum Transmitted Torque
    3812 ft-lbs
  • Number Of Locking Screws
    11
  • Series
    AS
  • Transmissible Axial Force
    31020 lbs
  • UPC_NO
    097039571304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)