Motion
PL3
Keyless Bushing - AS Series, 3.0000 in ID, 4.7240 in OD
MI ITEM #00234692
MFR #PL3
Price$345.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 3.0000 in ID, 4.7240 in OD
MI ITEM #00234692
MFR #PL3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$345.42/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    3.0000 in
  • Hub Contact Pressure
    17780 psi
  • Maximum Transmitted Thrust
    31020 lb
  • Outside Diameter  
    4.7240 in
  • Overall Length
    1.4960 in
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    193.121 N/mm^2
  • Weight
    3.20 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    60.000 ft-lbs
  • Maximum Transmitted Torque
    3855 ft-lbs
  • Number Of Locking Screws
    11
  • Series
    AS
  • Transmissible Axial Force
    31020 lbs
  • UPC_NO
    097039571328

Overview

Mfr description
PL3 AS POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text