Motion
47261
Keyless Bushings - B400 Series, 3.1250 in ID, 4.7240 in OD, 1.1020 in LTB
Mi Item #00234694
MFR #47261
Price$144.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 3.1250 in ID, 4.7240 in OD, 1.1020 in LTB
Mi Item #00234694
MFR #47261

Mfr description
B402302 B400 3-1/8" KEYLESS LOCKING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.40/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 25
  • Bore Diameter
    3.1250 in
  • Bore Size
    3.1250 in
  • Hub Contact Pressure
    22487 psi
  • Length Through Bore  
    1.1020 in
  • Maximum Transmitted Thrust
    37844 lbs
  • Outside Diameter  
    4.7240 in
  • Overall Length
    1.4960 in
  • Screw Size
    M10 x 25
  • Weight
    3.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    51 ft lb
  • Manufacturer Catalog Number
    B402302
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    4928 ft lb
  • Number Of Locking Screws
    14
  • Series
    B400
  • Transmissible Axial Force
    37844 lbs
  • UPC_NO
    662345043922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)