Motion
PL3-3/8
Keyless Bushing - AS Series, 3.3750 in ID, 4.9210 in OD
MI ITEM #00234706
MFR #PL3-3/8
List Price$372.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 3.3750 in ID, 4.9210 in OD
MI ITEM #00234706
MFR #PL3-3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$372.29/each for your price

Overview

Mfr description
PL3-3/8 AS POWER-LOCK

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    33660 lbs
  • Maximum Transmitted Torque
    4745 ft-lbs
  • Maximum Transmitted Thrust
    33660 lb
  • Number Of Locking Screws
    12
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    187.26 N/mm^2
  • Hub Contact Pressure
    18630 psi
  • Overall Length
    1.4960 in
  • Series
    AS
  • Installation Torque
    60.000 ft-lbs
  • Weight
    3.10 lbs
  • UPC_NO
    097039571441
  • Bore Diameter
    3.3750 in
  • Bolt Size
    M10x25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text