Motion
47226
Keyless Bushings - B400 Series, 100 mm ID, 145 mm OD, 33 mm LTB
Mi Item #00234708
MFR #47226
Price$201.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 100 mm ID, 145 mm OD, 33 mm LTB
Mi Item #00234708
MFR #47226

Mfr description
B401100 B400 100MM X 145MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.58/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 30
  • Bore Diameter
    100 mm
  • Hub Contact Pressure
    26106.79 psi
  • Length Through Bore  
    33 mm
  • Maximum Transmitted Thrust
    255998 N
  • Outside Diameter  
    145 mm
  • Overall Length
    33 mm
  • Screw Size
    M12 x 30
  • Weight
    4.800 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    123 Nm
  • Manufacturer Catalog Number
    B401100
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    12800 Nm
  • Number Of Locking Screws
    14
  • Series
    B400
  • Transmissible Axial Force
    57548.15 lbf
  • UPC_NO
    662345043571
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)