Motion
47149
Keyless Bushings - B115 Series, 120 mm ID, 165 mm OD, 72 mm LTB
Mi Item #00234710
MFR #47149
Price$1,073.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B115 Series, 120 mm ID, 165 mm OD, 72 mm LTB
Mi Item #00234710
MFR #47149

Mfr description
B151120 B115 120MM X 165MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,073.80/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 60
  • Bore Diameter
    120 mm
  • Hub Contact Pressure
    20305 psi
  • Length Through Bore  
    72 mm
  • Maximum Transmitted Thrust
    419063 N
  • Outside Diameter  
    165 mm
  • Overall Length
    72 mm
  • Screw Size
    M12x60
  • Weight
    10.200 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    142 Nm
  • Manufacturer Catalog Number
    B151120
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    25144 Nm
  • Number Of Locking Screws
    11
  • Series
    B115
  • Transmissible Axial Force
    94209 lbf
  • UPC_NO
    662345042802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)