Motion
47263
Keyless Bushings - B400 Series, 3.4375 in ID, 5.1180 in OD, 1.1020 in LTB
Mi Item #00234712
MFR #47263
Price$176.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 3.4375 in ID, 5.1180 in OD, 1.1020 in LTB
Mi Item #00234712
MFR #47263

Mfr description
B402307 B400 3-7/16" KEYLESS LOCKING
  • Provide a high capacity, zero-backlash shaft-to-hub connection by means of a mechanical interference fit
  • Best suited for applications that require a recessed installation of the bushing with no axial movement of the mounted component relative to the shaft during tightening
  • Self-releasing double taper design permits simple adjustment and removal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$176.46/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 25
  • Bore Diameter
    3.4375 in
  • Bore Size
    3.4375 in
  • Hub Contact Pressure
    23723 psi
  • Length Through Bore  
    1.1020 in
  • Maximum Transmitted Thrust
    43250 lbs
  • Outside Diameter  
    5.1180 in
  • Overall Length
    1.4960 in
  • Screw Size
    M10 x 25
  • Weight
    3.400 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    51 ft lb
  • Manufacturer Catalog Number
    B402307
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    6195 ft lb
  • Number Of Locking Screws
    16
  • Series
    B400
  • Transmissible Axial Force
    43250 lbf
  • UPC_NO
    662345043946
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)