Motion
PL3G
Keyless Bushing - AS Series, 3.4375 in ID, 130 mm OD
Mi Item #00234717
MFR #PL3G
Price$280.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 3.4375 in ID, 130 mm OD
Mi Item #00234717
MFR #PL3G

Mfr description
PL3-7/16 AS POWER-LOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$280.04/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    3.4375 in
  • Hub Contact Pressure
    17920 psi
  • Outside Diameter  
    130 mm
  • Overall Length
    38 mm
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    184.30 N/mm^2
  • Weight
    3.40 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    60 ft-lbs
  • Number Of Locking Screws
    12
  • Series
    AS
  • Transmissible Axial Force
    33660 lbs
  • UPC_NO
    097039571335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)