Motion
PL3H
Keyless Bushing - AS Series, 3.5000 in ID, 5.1181 in OD, 1.1020 in LTB
MI ITEM #00234724
MFR #PL3H
Price$338.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 3.5000 in ID, 5.1181 in OD, 1.1020 in LTB
MI ITEM #00234724
MFR #PL3H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$338.38/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    3.5000 in
  • Hub Contact Pressure
    17920 psi
  • Length Through Bore  
    1.1020 in
  • Maximum Transmitted Thrust
    33660 lb
  • Outside Diameter  
    5.1181 in
  • Overall Length
    38 mm
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    180.37 N/mm^2
  • Weight
    3.40 lbs

Details

  • Flange Type
    No Flange
  • Installation Torque
    60.000 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    4933 ft-lbs
  • Number Of Locking Screws
    12
  • Series
    AS
  • Transmissible Axial Force
    33660 lbs
  • UPC_NO
    097039571458

Overview

Mfr description
PL3-1/2 AS POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text