Motion
48977
Keyless Bushings - B400 Series, 3.7500 in ID, 5.3050 in OD, 1.5940 in LTB
Mi Item #00234726
MFR #48977
Price$170.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 3.7500 in ID, 5.3050 in OD, 1.5940 in LTB
Mi Item #00234726
MFR #48977

Mfr description
T402312 B400 3-3/4" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.94/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 25
  • Bore Diameter
    3.7500 in
  • Bore Size
    3.7500 in
  • Hub Contact Pressure
    25748 psi
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    48656 lbs
  • Outside Diameter  
    5.3050 in
  • Overall Length
    1.4960 in
  • Screw Size
    M10 x 25
  • Weight
    3.500 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    51 ft lb
  • Manufacturer Catalog Number
    T402312
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    7603 ft lb
  • Number Of Locking Screws
    18
  • Series
    B400
  • Transmissible Axial Force
    48656 lbf
  • UPC_NO
    662345063463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)