Motion
PL 3-3/4
Keyless Bushing - AS Series, 3.7500 in ID, 5.3051 in OD, 1.1020 in LTB
MI ITEM #00234730
MFR #PL 3-3/4
Your Price$375.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 3.7500 in ID, 5.3051 in OD, 1.1020 in LTB
MI ITEM #00234730
MFR #PL 3-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$375.75/each(List $418.44)

Overview

Mfr description
PL3-3/4 AS POWER-LOCK

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Transmissible Axial Force
    36520 lbs
  • Length Through Bore
  • Maximum Transmitted Torque
    5729 ft-lbs
  • Maximum Transmitted Thrust
    36520 lb
  • Number Of Locking Screws
    13
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    183.332 N/mm^2
  • Hub Contact Pressure
    18770 psi
  • Overall Length
    1.5440 in
  • Series
    AS
  • Installation Torque
    60.000 ft-lbs
  • Weight
    3.40 lbs
  • UPC_NO
    097039571342
  • Bore Diameter
    3.7500 in
  • Bolt Size
    M10x25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text