Motion
PL3R
Keyless Bushing - AS Series, 3.9375 in ID, 5.7080 in OD
Mi Item #00234737
MFR #PL3R
Price$357.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 3.9375 in ID, 5.7080 in OD
Mi Item #00234737
MFR #PL3R

Mfr description
PL3-15/16 AS POWER-LOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$357.00/each

Specifications

Dimensions

  • Bolt Size
    M12x30
  • Bore Diameter
    3.9375 in
  • Hub Contact Pressure
    18490 psi
  • Maximum Transmitted Thrust
    45100 lb
  • Outside Diameter  
    5.7080 in
  • Overall Length
    1.7740 in
  • Screw Size
    M12x30
  • Shaft Contact Pressure
    184.3 N/mm^2
  • Weight
    4.60 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    7378 ft-lbs
  • Number Of Locking Screws
    11
  • Series
    AS
  • Transmissible Axial Force
    45100 lbs
  • UPC_NO
    097039571359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)