Motion
47265
Keyless Bushings - B400 Series, 4.0000 in ID, 5.8430 in OD, 1.2990 in LTB
MI ITEM #00234739
MFR #47265
Price$439.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 4.0000 in ID, 5.8430 in OD, 1.2990 in LTB
MI ITEM #00234739
MFR #47265

Mfr description
B402400 B400 4" KEYLESS LOCKING ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$439.45/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 30
  • Bore Diameter
    4.0000 in
  • Bore Size
    4.0000 in
  • Hub Contact Pressure
    25602 psi
  • Length Through Bore  
    1.2990 in
  • Maximum Transmitted Thrust
    57726 lbs
  • Outside Diameter  
    5.8430 in
  • Overall Length
    45 mm
  • Screw Size
    M12x30
  • Weight
    5.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    91 ft lb
  • Manufacturer Catalog Number
    B402400
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    9621 ft lb
  • Number Of Locking Screws
    14
  • Series
    B400
  • Transmissible Axial Force
    57726 lbf
  • UPC_NO
    662345043960

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)