Motion
PL4
Keyless Bushing - AS Series, 4.0000 in ID, 5.8430 in OD
Mi Item #00234744
MFR #PL4
Price$496.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 4.0000 in ID, 5.8430 in OD
Mi Item #00234744
MFR #PL4

Mfr description
PL4 AS POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$496.36/each

Specifications

Dimensions

  • Bolt Size
    M12x30
  • Bore Diameter
    4.0000 in
  • Hub Contact Pressure
    18060 psi
  • Maximum Transmitted Thrust
    45100 lb
  • Outside Diameter  
    5.8430 in
  • Overall Length
    45 mm
  • Screw Size
    M12x30
  • Shaft Contact Pressure
    181.401 N/mm^2
  • Weight
    4.80 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    105.000 ft-lbs
  • Maximum Transmitted Torque
    7522 ft-lbs
  • Number Of Locking Screws
    11
  • Series
    AS
  • Transmissible Axial Force
    45100 lbs
  • UPC_NO
    097039571465
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)