Motion
47266
Keyless Bushings - B400 Series, 4.4375 in ID, 6.4960 in OD, 1.2990 in LTB
Mi Item #00234752
MFR #47266
Price$336.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 4.4375 in ID, 6.4960 in OD, 1.2990 in LTB
Mi Item #00234752
MFR #47266

Mfr description
B402407 B400 4-7/16" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.24/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 30
  • Bore Diameter
    4.4375 in
  • Bore Size
    4.4375 in
  • Hub Contact Pressure
    26317 psi
  • Length Through Bore  
    1.2990 in
  • Maximum Transmitted Thrust
    65972 lbs
  • Outside Diameter  
    6.4960 in
  • Overall Length
    45 mm
  • Screw Size
    M12 x 30
  • Weight
    6.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    91 ft lb
  • Manufacturer Catalog Number
    B402407
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    12198 ft lb
  • Number Of Locking Screws
    16
  • Series
    B400
  • Transmissible Axial Force
    65972 lbs
  • UPC_NO
    662345043977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)