Motion
PL4G
Keyless Bushing - AS Series, 4.4375 in ID, 6.4960 in OD
Mi Item #00234756
MFR #PL4G
Price$446.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 4.4375 in ID, 6.4960 in OD
Mi Item #00234756
MFR #PL4G

Mfr description
PL4-7/16 AS POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$446.95/each

Specifications

Dimensions

  • Bolt Size
    M12x30
  • Bore Diameter
    4.4375 in
  • Hub Contact Pressure
    17780 psi
  • Maximum Transmitted Thrust
    49280 lb
  • Outside Diameter  
    6.4960 in
  • Overall Length
    1.7720 in
  • Screw Size
    M12x30
  • Shaft Contact Pressure
    178.44 N/mm^2
  • Weight
    6.20 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    105 ft-lbs
  • Maximum Transmitted Torque
    9114 ft-lbs
  • Number Of Locking Screws
    12
  • Series
    AS
  • UPC_NO
    097039571472
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)