Motion
B402408
Keyless Bushings - B400 Series, 4.5000 in ID, 6.4960 in OD, 1.2990 in LTB
MI ITEM #00234758
MFR #B402408
Your Price$406.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 4.5000 in ID, 6.4960 in OD, 1.2990 in LTB
MI ITEM #00234758
MFR #B402408

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$406.80/each(List $568.02)

Overview

Mfr description
B402408 B400 4-1/2" KEYLESS LOCKING

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    65972 lbs
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    12370 ft lb
  • Maximum Transmitted Thrust
    65972 lbs
  • Number Of Locking Screws
    16
  • Screw Size
    M12 x 30
  • Hub Contact Pressure
    26317 psi
  • Overall Length
    45 mm
  • Series
    B400
  • Manufacturer Product Page
  • Installation Torque
    91 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B402408
  • Weight
    6.000 lbs
  • UPC_NO
    662345043984
  • Bore Diameter
    4.5000 in
  • Bore Size
    4.5000 in
  • Bolt Size
    M12 x 30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text