Motion
PL4H
Keyless Bushing - AS Series, 4.5000 in ID, 6.4961 in OD
Mi Item #00234762
MFR #PL4H
Price$536.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 4.5000 in ID, 6.4961 in OD
Mi Item #00234762
MFR #PL4H

Mfr description
PL4-1/2 AS POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$536.34/each

Specifications

Dimensions

  • Bolt Size
    M12x30
  • Bore Diameter
    4.5000 in
  • Hub Contact Pressure
    17780 psi
  • Outside Diameter  
    6.4961 in
  • Overall Length
    45 mm
  • Screw Size
    M12x30
  • Shaft Contact Pressure
    176.51 N/mm^2
  • Weight
    6.00 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    105.000 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Number Of Locking Screws
    12
  • Series
    AS
  • Transmissible Axial Force
    49280 lbs
  • UPC_NO
    097039571489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)