Motion
PL4R
Keyless Bushing - AS Series, 4.9375 in ID, 7.0870 in OD
Mi Item #00234771
MFR #PL4R
Price$547.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 4.9375 in ID, 7.0870 in OD
Mi Item #00234771
MFR #PL4R

Mfr description
PL4-15/16 AS POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$547.52/each

Specifications

Dimensions

  • Bolt Size
    M12x35
  • Bore Diameter
    4.9375 in
  • Hub Contact Pressure
    17350 psi
  • Maximum Transmitted Thrust
    61600 lb
  • Outside Diameter  
    7.0870 in
  • Overall Length
    1.9690 in
  • Screw Size
    M12x35
  • Shaft Contact Pressure
    171.61 N/mm^2
  • Weight
    8.10 lbs

Details

  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    12730 ft-lbs
  • Number Of Locking Screws
    15
  • Series
    AS
  • Transmissible Axial Force
    61600 lbs
  • UPC_NO
    097039571496
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)