Motion
PL5
Keyless Bushing - AS Series, 5.0000 in ID, 7.0870 in OD
Mi Item #00234777
MFR #PL5
Price$793.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 5.0000 in ID, 7.0870 in OD
Mi Item #00234777
MFR #PL5

Mfr description
PL5 AS POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$793.91/each

Specifications

Dimensions

  • Bolt Size
    M12x35
  • Bore Diameter
    5.0000 in
  • Hub Contact Pressure
    17350 psi
  • Outside Diameter  
    7.0870 in
  • Overall Length
    1.9690 in
  • Screw Size
    M12x35
  • Shaft Contact Pressure
    169.61 N/mm^2
  • Weight
    7.90 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    15
  • Series
    AS
  • Transmissible Axial Force
    61600 lbs
  • UPC_NO
    097039571502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)