Motion
48983
Keyless Bushings - B400 Series, 5.5000 in ID, 7.4920 in OD, 1.5940 in LTB
MI ITEM #00234784
MFR #48983
Price$629.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 5.5000 in ID, 7.4920 in OD, 1.5940 in LTB
MI ITEM #00234784
MFR #48983

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$629.47/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 35
  • Bore Diameter
    5.5000 in
  • Bore Size
    5.5000 in
  • Hub Contact Pressure
    23993 psi
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    90712 lbs
  • Outside Diameter  
    7.4920 in
  • Overall Length
    1.9690 in
  • Screw Size
    M12 x 35
  • Weight
    8.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    91 ft lb
  • Manufacturer Catalog Number
    T402508
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    20788 ft lb
  • Number Of Locking Screws
    22
  • Series
    B400
  • UPC_NO
    662345063487

Overview

Mfr description
T402508 B400 5-1/2" KEYLESS LOCKING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text