Motion
47270
Keyless Bushings - B400 Series, 6.0000 in ID, 8.2680 in OD, 1.4960 in LTB
Mi Item #00234796
MFR #47270
Price$646.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 6.0000 in ID, 8.2680 in OD, 1.4960 in LTB
Mi Item #00234796
MFR #47270

Mfr description
B402600 B400 6" KEYLESS LOCKING ASSEMBLY
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$646.60/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 35
  • Bore Diameter
    6.0000 in
  • Bore Size
    6.0000 in
  • Hub Contact Pressure
    25695
  • Length Through Bore  
    1.4960 in
  • Maximum Transmitted Thrust
    107205 lbs
  • Outside Diameter  
    8.2680 in
  • Overall Length
    1.9690 in
  • Screw Size
    M12 x 35
  • Weight
    10.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    91 ft lb
  • Manufacturer Catalog Number
    B402600
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    26801 ft lb
  • Number Of Locking Screws
    26
  • Series
    B400
  • Transmissible Axial Force
    107205 lbf
  • UPC_NO
    662345044011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)