Motion
PL6
Keyless Bushing - AS Series, 6.0000 in ID, 8.2680 in OD
Mi Item #00234800
MFR #PL6
Price$942.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 6.0000 in ID, 8.2680 in OD
Mi Item #00234800
MFR #PL6

Mfr description
PL6 AS POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$942.38/each

Specifications

Dimensions

  • Bolt Size
    M12x35
  • Bore Diameter
    6.0000 in
  • Hub Contact Pressure
    18770 psi
  • Maximum Transmitted Thrust
    77880 lb
  • Outside Diameter  
    8.2680 in
  • Overall Length
    1.9690 in
  • Screw Size
    M12x35
  • Shaft Contact Pressure
    178.44 N/mm^2
  • Weight
    10.00 lbs

Details

  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    19530 ft-lbs
  • Number Of Locking Screws
    19
  • Series
    AS
  • Transmissible Axial Force
    77880 lbs
  • UPC_NO
    097039586360
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)