Motion
47271
Keyless Bushings - B400 Series, 6.5000 in ID, 8.8580 in OD, 1.7320 in LTB
MI ITEM #00234802
MFR #47271
Price$1,296.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 6.5000 in ID, 8.8580 in OD, 1.7320 in LTB
MI ITEM #00234802
MFR #47271

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,296.76/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M14 x 40
  • Bore Diameter
    6.5000 in
  • Bore Size
    6.5000 in
  • Hub Contact Pressure
    23702 psi
  • Length Through Bore  
    1.7320 in
  • Maximum Transmitted Thrust
    118419 lbs
  • Outside Diameter  
    8.8580 in
  • Screw Size
    M14 x 40
  • Weight
    13.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    138 ft lb
  • Manufacturer Catalog Number
    B402608
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    32072 ft lb
  • Number Of Locking Screws
    22
  • Series
    B400
  • Transmissible Axial Force
    118419 lbs
  • UPC_NO
    662345044028

Overview

Mfr description
B402608 B400 6-1/2" KEYLESS LOCKING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text