Motion
PL6H
Keyless Bushing - AS Series, 6.5000 in ID, 8.8583 in OD
Mi Item #00234805
MFR #PL6H
Price$1,124.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 6.5000 in ID, 8.8583 in OD
Mi Item #00234805
MFR #PL6H

Mfr description
PL6-1/2 AS POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,124.18/each

Specifications

Dimensions

  • Bolt Size
    M14x40
  • Bore Diameter
    6.5000 in
  • Hub Contact Pressure
    17210 psi
  • Maximum Transmitted Thrust
    90200 lb
  • Outside Diameter  
    8.8583 in
  • Overall Length
    2.2830 in
  • Screw Size
    M14x40
  • Shaft Contact Pressure
    161.75 N/mm^2
  • Weight
    13.00 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    167.000 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    24450 ft-lbs
  • Number Of Locking Screws
    16
  • Series
    AS
  • Transmissible Axial Force
    90200 lbs
  • UPC_NO
    097039586377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)