Motion
47272
Keyless Bushings - B400 Series, 6.9375 in ID, 9.2520 in OD, 1.7320 in LTB
Mi Item #00234806
MFR #47272
Price$1,448.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 6.9375 in ID, 9.2520 in OD, 1.7320 in LTB
Mi Item #00234806
MFR #47272

Mfr description
B402615 B400 6-15/16" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,448.38/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M14 x 40
  • Bore Diameter
    6.9375 in
  • Bore Size
    6.9375 in
  • Hub Contact Pressure
    24757 psi
  • Length Through Bore  
    1.7320 in
  • Maximum Transmitted Thrust
    129185 lbs
  • Outside Diameter  
    9.2520 in
  • Overall Length
    2.2830 in
  • Screw Size
    M14 x 40
  • Weight
    14.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    138 ft lb
  • Manufacturer Catalog Number
    B402615
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    37343 ft lb
  • Number Of Locking Screws
    24
  • Series
    B400
  • Transmissible Axial Force
    129185 lbs
  • UPC_NO
    662345044035
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)