Motion
PL7
Keyless Bushing - AS Series, 7.0000 in ID, 9.2520 in OD
Mi Item #00234810
MFR #PL7
Price$943.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 7.0000 in ID, 9.2520 in OD
Mi Item #00234810
MFR #PL7

Mfr description
PL7 AS POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$943.00/each

Specifications

Dimensions

  • Bolt Size
    M14x40
  • Bore Diameter
    7.0000 in
  • Hub Contact Pressure
    17490 psi
  • Maximum Transmitted Thrust
    95700 lb
  • Outside Diameter  
    9.2520 in
  • Overall Length
    2.2830 in
  • Screw Size
    M14x40
  • Shaft Contact Pressure
    159.82 N/mm^2
  • Weight
    13.00 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    167.000 ft-lbs
  • Maximum Transmitted Torque
    27990 ft-lbs
  • Number Of Locking Screws
    17
  • Series
    AS
  • Transmissible Axial Force
    95700 lbs
  • UPC_NO
    097039586384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)