Motion
48986
Keyless Bushings - B400 Series, 7.5000 in ID, 9.8230 in OD, 1.5940 in LTB
Mi Item #00234812
MFR #48986
Price$1,243.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 7.5000 in ID, 9.8230 in OD, 1.5940 in LTB
Mi Item #00234812
MFR #48986

Mfr description
T402708 B400 7-1/2" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,243.64/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M14 x 45
  • Bore Diameter
    7.5000 in
  • Bore Size
    7.5000 in
  • Hub Contact Pressure
    22473 psi
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    150716 lbs
  • Outside Diameter  
    9.8230 in
  • Overall Length
    2.5980 in
  • Screw Size
    M14 x 45
  • Weight
    18.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    138 ft lb
  • Manufacturer Catalog Number
    T402708
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    47099 ft lb
  • Number Of Locking Screws
    28
  • Series
    B400
  • Transmissible Axial Force
    150716 lbs
  • UPC_NO
    662345063500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)