Motion
PL7H
Keyless Bushing - AS Series, 7.5000 in ID, 9.8230 in OD, 1.1020 in LTB
Mi Item #00234815
MFR #PL7H
Price$1,227.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 7.5000 in ID, 9.8230 in OD, 1.1020 in LTB
Mi Item #00234815
MFR #PL7H

Mfr description
PL7-1/2 AS POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,227.21/each

Specifications

Dimensions

  • Bolt Size
    M14x45
  • Bore Diameter
    7.5000 in
  • Hub Contact Pressure
    16210 psi
  • Length Through Bore  
    1.1020 in
  • Outside Diameter  
    9.8230 in
  • Overall Length
    2.6950 in
  • Screw Size
    M14x45
  • Shaft Contact Pressure
    147.07 N/mm^2
  • Weight
    17.00 lbs

Details

  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Cap Screw Clamping
  • Number Of Locking Screws
    20
  • Series
    AS
  • Transmissible Axial Force
    112640 lbs
  • UPC_NO
    097039586391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)