Motion
T402714
Keyless Bushings - B400 Series, 7.8750 in ID, 10.2360 in OD, 1.5940 in LTB
MI ITEM #00234817
MFR #T402714
Your Price$1,311.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 7.8750 in ID, 10.2360 in OD, 1.5940 in LTB
MI ITEM #00234817
MFR #T402714

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,311.37/each(List $1,809.69)

Overview

Mfr description
T402714 B400 7-7/8" KEYLESS LOCKING

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    161481 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    52986 ft lb
  • Maximum Transmitted Thrust
    161481 lbs
  • Number Of Locking Screws
    30
  • Screw Size
    M14 x 45
  • Hub Contact Pressure
    23106
  • Overall Length
    46 mm
  • Series
    B400
  • Manufacturer Product Page
  • Installation Torque
    138 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T402714
  • Weight
    19.000 lbs
  • UPC_NO
    662345063517
  • Bore Diameter
    7.8750 in
  • Bore Size
    7.8750 in
  • Bolt Size
    M14 x 45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text