Motion
PL8
Keyless Bushing - AS Series, 8.0000 in ID, 10.5040 in OD
Mi Item #00234821
MFR #PL8
Price$1,361.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 8.0000 in ID, 10.5040 in OD
Mi Item #00234821
MFR #PL8

Mfr description
PL8 AS POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,361.04/each

Specifications

Dimensions

  • Bolt Size
    M14x45
  • Bore Diameter
    8.0000 in
  • Hub Contact Pressure
    15930 psi
  • Maximum Transmitted Thrust
    118360 lb
  • Outside Diameter  
    10.5040 in
  • Overall Length
    2.0470 in
  • Screw Size
    M14x45
  • Shaft Contact Pressure
    144.1 N/mm^2
  • Weight
    19 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    167.000 ft-lbs
  • Maximum Transmitted Torque
    39560 ft-lbs
  • Number Of Locking Screws
    21
  • Series
    AS
  • Transmissible Axial Force
    118360 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)