Motion
PL 8-1/2
Keyless Bushing - AS Series, 8.5000 in ID, 11.2200 in OD
MI ITEM #00234823
MFR #PL 8-1/2
List Price$1,555.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 8.5000 in ID, 11.2200 in OD
MI ITEM #00234823
MFR #PL 8-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,555.48/each for your price

Overview

Mfr description
PL8-1/2 AS POWER-LOCK

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Maximum Transmitted Torque
    50050 ft-lbs
  • Maximum Transmitted Thrust
    141020 lb
  • Number Of Locking Screws
    18
  • Screw Size
    M16x50
  • Shaft Contact Pressure
    151.96 N/mm^2
  • Hub Contact Pressure
    16640 psi
  • Overall Length
    2.8350 in
  • Series
    AS
  • Weight
    25.00 lbs
  • UPC_NO
    097039586421
  • Bore Diameter
    8.5000 in
  • Bolt Size
    M16x50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text