Motion
PLFKE
Keyless Bushing - KE Series, 0.3750 in ID, 1.9375 in OD, 0.6500 in LTB
Mi Item #00234824
MFR #PLFKE
Price$134.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 0.3750 in ID, 1.9375 in OD, 0.6500 in LTB
Mi Item #00234824
MFR #PLFKE

Mfr description
PL-3/8KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.39/each

Specifications

Dimensions

  • Bolt Size
    M4 x 12
  • Bore Diameter
    0.3750 in
  • Hub Contact Pressure
    11313 psi
  • Length Through Bore  
    0.6500 in
  • Maximum Transmitted Thrust
    1340 lb
  • Outside Diameter  
    1.9375 in
  • Overall Length
    0.8070 in
  • Screw Size
    M4x12
  • Shaft Contact Pressure
    195.003 N/mm^2
  • Weight
    0.09 lbs

Details

  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Cap Screw Clamping
  • Number Of Locking Screws
    3
  • Series
    KE
  • UPC_NO
    097039973962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)