Motion
PL9
Keyless Bushing - AS Series, 9.0000 in ID, 11.6690 in OD
MI ITEM #00234825
MFR #PL9
List Price$1,803.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 9.0000 in ID, 11.6690 in OD
MI ITEM #00234825
MFR #PL9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,803.66/each for your price

Overview

Mfr description
PL9 AS POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    141020 lbs
  • Maximum Transmitted Torque
    53020 ft-lbs
  • Maximum Transmitted Thrust
    141020 lb
  • Number Of Locking Screws
    18
  • Screw Size
    M16x50
  • Shaft Contact Pressure
    143.14 N/mm^2
  • Hub Contact Pressure
    15930 psi
  • Overall Length
    2.8350 in
  • Series
    AS
  • Installation Torque
    257.000 ft-lbs
  • Weight
    26 lbs
  • Bore Diameter
    9.0000 in
  • Bolt Size
    M16x50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought