Motion
PL9H
Keyless Bushing - AS Series, 9.5000 in ID, 12.1540 in OD
Mi Item #00234827
MFR #PL9H
Price$1,978.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 9.5000 in ID, 12.1540 in OD
Mi Item #00234827
MFR #PL9H

Mfr description
PL9-1/2 AS POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,978.69/each

Specifications

Dimensions

  • Bolt Size
    M16x50
  • Bore Diameter
    9.5000 in
  • Hub Contact Pressure
    17210 psi
  • Maximum Transmitted Thrust
    156640 lb
  • Outside Diameter  
    12.1540 in
  • Overall Length
    2.8350 in
  • Screw Size
    M16x50
  • Shaft Contact Pressure
    151 N/mm^2
  • Weight
    27 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    257.000 ft-lbs
  • Maximum Transmitted Torque
    62200 ft-lbs
  • Number Of Locking Screws
    20
  • Series
    AS
  • Transmissible Axial Force
    156640 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)