Motion
PL10
Keyless Bushing - AS Series, 10.0000 in ID, 12.7950 in OD
MI ITEM #00234829
MFR #PL10
Price$2,181.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 10.0000 in ID, 12.7950 in OD
MI ITEM #00234829
MFR #PL10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,181.73/each

Specifications

Dimensions

  • Bolt Size
    M16x50
  • Bore Diameter
    10.0000 in
  • Hub Contact Pressure
    18770 psi
  • Maximum Transmitted Thrust
    180180 lb
  • Outside Diameter  
    12.7950 in
  • Overall Length
    2.8350 in
  • Screw Size
    M16x50
  • Shaft Contact Pressure
    164.72 N/mm^2
  • Weight
    30 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    23
  • Series
    AS

Overview

Mfr description
PL10 AS POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought