Motion
PL10H
Keyless Bushing - AS Series, 10.5000 in ID, 13.3190 in OD
MI ITEM #00234831
MFR #PL10H
Price$2,554.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 10.5000 in ID, 13.3190 in OD
MI ITEM #00234831
MFR #PL10H

Mfr description
PL10-1/2AS POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,554.42/each

Specifications

Dimensions

  • Bolt Size
    M16x50
  • Bore Diameter
    10.5000 in
  • Hub Contact Pressure
    18060 psi
  • Maximum Transmitted Thrust
    180180 lb
  • Outside Diameter  
    13.3190 in
  • Overall Length
    2.8350 in
  • Screw Size
    M16x50
  • Shaft Contact Pressure
    156.86 N/mm^2
  • Weight
    31 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    23
  • Series
    AS
  • Transmissible Axial Force
    180180 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)