Motion
PL11
Keyless Bushing - AS Series, 11.0000 in ID, 14.0000 in OD
MI ITEM #00234833
MFR #PL11
List Price$2,715.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 11.0000 in ID, 14.0000 in OD
MI ITEM #00234833
MFR #PL11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,715.59/each for your price

Overview

Mfr description
PL11 AS POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    207240 lbs
  • Maximum Transmitted Torque
    95480 ft-lbs
  • Maximum Transmitted Thrust
    207240 lb
  • Number Of Locking Screws
    22
  • Screw Size
    M18x60
  • Shaft Contact Pressure
    144.1 N/mm^2
  • Hub Contact Pressure
    16500 psi
  • Overall Length
    3.1910 in
  • Series
    AS
  • Installation Torque
    351.000 ft-lbs
  • Weight
    41 lbs
  • Bore Diameter
    11.0000 in
  • Bolt Size
    M18x60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text