Motion
7012-080
80 X 120 RFN 7012 LOCKING ASSEMBLY
MI ITEM #00234837
MFR #7012-080
Your Price$152.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80 X 120 RFN 7012 LOCKING ASSEMBLY
MI ITEM #00234837
MFR #7012-080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$152.36/each(List $252.92)

Overview

Mfr description
RFN7012 80X120 LOCKING ASSY
  • The original RINGFEDER® Locking Assemblies featuring double-tapered thrust rings with self-releasing tapers.
  • They bridge relatively large fit clearances, are easy to install, adjust or remove, but are not self-centering.
  • A pre-centering hub section is usually required.

Specifications

  • Min Bore Diameter
    80 mm
  • Outside Diameter
  • Hub Surface Pressure
    M10 x 25 N/mm
  • Transmissible Axial Force
    154 kN/lbs
  • Maximum Transmitted Torque
    5192 Nm
  • Overall Length
    39.5 mm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    7012-080
  • Manufacturer Upc Number
    842058100208
  • Weight
    1.4 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058100208
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text