Motion
PL-5/8 KE

TSUBAKI (UST)
PL-5/8 KE

Keyless Bushing - KE Series, 0.6250 in ID, 1.8750 in OD, 0.8071 in LTB
MI ITEM #00234847
MFR #PL-5/8 KE
List Price$147.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL-5/8 KE

Keyless Bushing - KE Series, 0.6250 in ID, 1.8750 in OD, 0.8071 in LTB
MI ITEM #00234847
MFR #PL-5/8 KE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147.18/each for your price

Overview

Mfr description
PL-5/8KE POWER-LOCK

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    2680 lbs
  • Length Through Bore
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    74 ft-lbs
  • Maximum Transmitted Thrust
    2680 lb
  • Number Of Locking Screws
    6
  • Screw Size
    M4x16
  • Shaft Contact Pressure
    +28283 psi
  • Hub Contact Pressure
    +14939 psi
  • Overall Length
    0.965 in
  • Series
    KE
  • Installation Torque
    3.500 ft-lbs
  • Weight
    0.16 lbs
  • UPC_NO
    097039973993
  • Bore Diameter
    0.6250 in
  • Mounting Type
    Internal
  • Bolt Size
    M4 x 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text