Motion
PLLKE
Keyless Bushing - KE Series, 0.7500 in ID, 1.3125 in OD, 0.8071 in LTB
MI ITEM #00234848
MFR #PLLKE
Price$128.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 0.7500 in ID, 1.3125 in OD, 0.8071 in LTB
MI ITEM #00234848
MFR #PLLKE

Mfr description
PL-3/4KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.79/each

Specifications

Dimensions

  • Bolt Size
    M4 x 16
  • Bore Diameter
    0.7500 in
  • Hub Contact Pressure
    +13489 psi
  • Length Through Bore  
    0.8071 in
  • Maximum Transmitted Thrust
    2680 lb
  • Outside Diameter  
    1.3125 in
  • Overall Length
    0.965 in
  • Screw Size
    M4x16
  • Shaft Contact Pressure
    +23642 psi
  • Weight
    0.18 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Installation Torque
    3.500 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    89 ft-lbs
  • Mounting Type
    Internal
  • Number Of Locking Screws
    6
  • Number Of Tapers
    1
  • Series
    KE
  • Transmissible Axial Force
    2680 lbs
  • UPC_NO
    097039945471

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)